Skip to Content
Merck
All Photos(1)

Key Documents

26271

SGE Needles for luer lock syringes

needle size 23 ga, needle L × O.D. 50 mm × 0.63 mm, point style, 5

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

cone tip, side port stainless steel needle (point style 5)

needle size

23 ga

description

NLL-5/23H

feature

point style 5

packaging

pkg of 2 ea

manufacturer/tradename

SGE 39803

needle L × O.D.

50 mm × 0.63 mm

fitting

luer lock

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service