Yes, this is a package of 72 vials.
23188
EPA Vials, white polypropylene screw top hole cap, pre-cleaned and assembled
volume 40 mL, clear glass vial, vial O.D. × H 29 mm × 82 mm, pkg of 72 ea
About This Item
Recommended Products
material
PTFE/silicone septa (Thickness: 0.125")
clear glass vial
white polypropylene cap
feature
closure type screw top vial
closure type white polypropylene hole cap
packaging
pkg of 72 ea
vial O.D. × H
29 mm × 82 mm
volume
40 mL
fitting
thread for 24-414
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
1. Wash containers in hot water using laboratory grade non-phosphate detergent.
2. Rinse three times with copious amounts of tap water to remove detergent.
3. Rinse three times with ASTM Type I organic-free water.
4. Oven-dry containers.
5. Allow containers to cool to room temperature in an enclosed contaminant-free environment.
6. Cap the containers.
After being cleaned these vials are assembled with the following materials: Type 1 borosilicate glass, PTFE/silicone septa, and a polypropylene cap. The vials are available in either clear or amber glass. All of the vials are packaged with an open top cap and a tan/white PTFE/silicone septa.
The 40 mL EPA vials are supplied with a Certificate of Analysis and a package of labels to use to identify the contents of your sample. The package of vials is shrink wrapped after cleaning to make sure that the vials arrive to you as clean as possible.
Application
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
How many number of vials can I expect in this order of each EPA Vials, white polypropylene screw top hole cap, pre-cleaned and assembled, volume 40 mL, clear glass vial, vial O.D. × H 29 mm × 82 mm, pkg of 72 ea? Is it only 72 units?
1 answer-
Helpful?
-
-
What is the inner diameter of the opening of the vial? Is the Ht 82mm measurement inclusive of the cap or exclusive of the cap? Also, does the Ht 82mm measurement extend all the way to the opening of the vial?
1 answer-
The height of the vial 23188 is 95mm without the cap and 97mm with the cap. The inner diameter of the 40mL VOA vial is 17.6mm with a tolerance of +/- 0.03.
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service