Z706086
Sigma-Aldrich® electroporation cuvettes
gap width 0.2 cm
Synonym(s):
Electroporation Cuvettes
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121813
NACRES:
NB.22
Recommended Products
capacity
~400 μL
Looking for similar products? Visit Product Comparison Guide
General description
Fits most brands of electroporators. Use for bacterial transformations, eukaryotic transfections, and the electroporation of mammalian cells and yeast. Manufactured to tight tolerances for optimum performance.
- Use the 0.1 cm gap width for bacteria (white cap)
- Use the 0.2 cm gap size width for yeast (blue cap)
- Use the 0.4 cm gap size width for mammalian cells (red cap)
- All cuvettes are individually bagged and g-irradiated for sterility.
- The material used to manufacture the cuvettes is crystal styrene.
Legal Information
SIGMA-ALDRICH is a registered trademark of Merck KGaA, Darmstadt, Germany
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service