Skip to Content
Merck
All Photos(3)

Key Documents

Z690163

Roll-Seal sealing films

AlumaSeal® foil, suitable for (for PCR, HTS and cold storage)

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
CLP 429,900

CLP 429,900


Estimated to ship onMay 31, 2025



Select a Size

Change View
1 EA
CLP 429,900

About This Item

UNSPSC Code:
41122410
NACRES:
NC.01

CLP 429,900


Estimated to ship onMay 31, 2025


material

aluminum
aluminum film

description

adhesive sealing film on rolls for high-throughput applications on automated microplate sealers

sterility

non-sterile

feature

piercable

packaging

pkg of 1 roll

manufacturer/tradename

Excel Scientific RF-80x100

technique(s)

PCR: suitable

W × L

80 mm × 100 m

suitability

suitable for (for PCR, HTS and cold storage)

Looking for similar products? Visit Product Comparison Guide

General description

Excel Scientific now offers adhesive sealing films on Roll-Seal rolls for use with high-throughput automated microplate sealers. Film rolls, constructed on three-inch-diameter plastic cores, are compatible with most common adhesive sealers (Brandel, Thermo-Fisher/Abgene, FluidX, KBiosystems). The Roll-Seal format provides reliable and efficient sealing at a lower cost per plate with minimal user intervention. Robust static-free packaging provides protection during shipment and facilitates accurate alignment and adhesion.

  • Fast, efficient, high-throughput sealing; 2.5-5 seconds/plate; no handling and backing removal from individual sheets
  • Hands-free; reduces chance of mishap or contamination; more uniform sealing from plate-to-plate
  • Heat-free; no high temperatures to damage sensitive samples or warp plates and cause robotic handling problems
  • Especially convenient when working with foils; avoids curling that occurs with individual sheets
  • Economical; lower cost per plate than individual sheet seals or heat-seal films
  • Easier peel for removal compared to many heat-seal films
  • High-precision dispensing with automated sealers; consistent positioning on plates
  • Compatible with most current adhesive SBS plate sealers
  • Static-free manufacturing and packaging facilitates alignment and adhesion
  • Protective packaging prevents damage during shipping
  • Plastic cores eliminate corrugate fiber dust

Roll-Seal adhesive seals are currently available in three sealing materials:
ThermalSeal RTS high-vapor-barrier, clear polyolefin with ultra-strong pressure-sensitive silicone adhesive for qPCR, sitting-drop protein crystallization, HTS, storage and general incubation applications
AlumaSeal pierceable aluminum foil with pressure-sensitive acrylic adhesive for PCR, HTS and cold storage
AeraSeal breathable rayon films for cell and tissue culture, easily pierceable for sample recovery

"ThermalSeal" and "AlumaSeal" are registered trademarks. "Roll-Seal", "ThermalSeal RTS", and "AeraSeal" are trademarks of Excel Scientific, Inc.

Legal Information

AlumaSeal is a registered trademark of Excel Scientific, Inc.
Roll-Seal is a trademark of Excel Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service