Skip to Content
Merck
All Photos(2)

Documents

Z652091

Hettich® MIKRO 200/200R centrifuge

MIKRO 200, AC/DC input 240 V AC

Synonym(s):

centrifuge hettich, micro centrifuge

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701
NACRES:
NB.78

AC/DC input

, Schuko plug
, UK plug
200 - 240 V AC, EuroPlug

feature

CE compliant
cooling: no

manufacturer/tradename

Hettich 2400

parameter

15000 rpm
21382 rpm

technique(s)

centrifugation: suitable

H × W × D

260 mm (10.25 in.) × 275 mm (10.75 in.) × 344 mm (13.5 in.)

weight

11.5 kg (25.25 lb)

Looking for similar products? Visit Product Comparison Guide

General description

  • Standard micro centrifuge
  • Available in non-refrigerated (200) and refrigerated (200R) versions
  • Capacity: 24 x 1.5/2.0 mL
  • Max RPM/RCF: 14,000/18,626 (fixed angle)
  • Choice of 24 or 30 place rotor or PCR strip rotor or Cryo tube rotor
  • Bio-containment, autoclavable; phenol resistant lids available
  • Fast cool function: down to +4°C in 10-15 minutes
  • CE Compliant
rotors are ordered separately

Packaging

CSA or cTUVus Label for Canada (SCC)

Legal Information

Hettich is a registered trademark of Andreas Hettich GmbH & Co. KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service