Z350753
Transfer pipette, polyethylene
general purpose, extra long (12"), bulb draw 7.1 mL, non-sterile
Synonym(s):
liquid transfer tool, plastic pipette
Select a Size
CLP 114,000
Estimated to ship onApril 24, 2025
Select a Size
About This Item
CLP 114,000
Estimated to ship onApril 24, 2025
Recommended Products
material
polyethylene
sterility
non-sterile
feature
graduations: no
packaging
pack of 100
manufacturer/tradename
Sigma-Aldrich
L
300 mm
bulb draw
7.1 mL
stem diam.
9 mm
Looking for similar products? Visit Product Comparison Guide
General description
Available as non-sterile, sterile, or sterile and wrapped in packs of 10.
- Unified design with built-in pipette bulb
- Safe, convenient use and disposal
- Reduces loss of cells and proteins that bind to glass
- Heat sealable to create liquid-tight storage
- Non-autoclavable
Packaging
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service