MTCP411700
MTC™ Bio Transfer Pipette
size 3 mL, short bulk, non-sterile, pack of 250 ea (bulk bag)
Synonym(s):
pipet
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121500
NACRES:
NB.04
Recommended Products
material
low-density polyethylene
sterility
non-sterile
feature
graduation
packaging
pack of 250 ea (bulk bag)
manufacturer/tradename
MTC™ Bio P4117-00
L
138 mm
size
3 mL
Looking for similar products? Visit Product Comparison Guide
General description
Transfer pipette, 3ml, short bulb, graduated to 1mL, non-sterile, bulk pack, 250/pk
Features and Benefits
- Transparent, non-toxic and inert
- Precise, uniform drop size
- Shatter-proof and unbreakable
- Heat Sealable
Legal Information
MTC is a trademark of MTC Bio
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service