Skip to Content
Merck

MTCF4063F

MTC Bio BioFlask Erlenmeyer Shaker Flask, Individually Wrapped

capacity 1000 mL, polypropylene, flat bottom, cap (vented), sterile

Synonym(s):

culture flask, MTC Bio F4063-F, laboratory flask, plastic flask, shaker flask

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.15
UNSPSC Code:
41122104
Capacity:
1000 mL
Material:
cap (vented), flat bottom, polypropylene
Sterility:
sterile
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

cap (vented), flat bottom, polypropylene

sterility

sterile

packaging

pack of 6 ea (individually wrapped)

manufacturer/tradename

MTC Bio F4063-F

capacity

1000 mL

General description

Erlenmeyer Shaker Flasks are made of polycarbonate or PETG. The polypropylene screw caps are vented with 0.2µm membranes to increase air transmission and enhance cell growth. The mouth size conforms with the international SBS standard, for quick, secure connection to bioreactor equipment. Polycarbonate flasks have baffled (ribbed) bottoms to provide increased oxygenation and mixing efficiency even at lower shaking speeds. Polycarbonate Flasks are autoclavable at 121°C and 15 psi. All flasks, regardless of size, are individually wrapped and gamma sterilized to SAL 10-6. They are free of RNase, DNase, pyrogen, endotoxins and human DNA.
Flask, Erlenmeyer, 1000ml, PETG, flat bottom w / vented screw cap, Sterile, indiv wrapped, 6/CS

Features and Benefits

  • Vented screw caps
  • Flat or baffled bottoms
  • Gamma sterile (SAL 10-6)
  • Pyrogen free and RNase/DNase free
  • Individually wrapped

Legal Information

BioFlask is a trademark of MTC Bio
MTC is a trademark of MTC Bio


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library