Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
1 ea | Check Cart for Availability | CLP 1,040,000 |
About This Item
CLP 1,040,000
material
blue
feature
to hold 12 x 1.5/2.0 mL tubes, to hold 16 x 0.2 mL tubes (single or 2x8 strip), to hold 32 x 0.2 mL tubes (singles, or 4 x 8 Strip), to hold 6 x 1.5/2 mL tubes
packaging
pkg of 1 ea
manufacturer/tradename
Heathrow Scientific HS10050
parameter
12,500 rpm speed (max.), 2000 × g max. RCF (max.), 6,000 rpm max. RCF, 9,783 × g max. RCF
General description
This compact centrifuge is ideal for protocols calling for fast spins with a higher RCF requirement.
Ideal for PCR, microfilter cell separation, clinical & diagnostic applications, and HPLC protocols.
Features and Benefits
- Made of durable ABS with UV-Resistant Coating
- Brush-less motor for quiet operation and low vibration
- Quick-spin button for momentary spin requirements, press and hold to operate, release to end spin cycle
- Tool Free rotor exchange
- Safety features: Sample imbalance, tilt auto-shut off and interlock lid prevents opening while rotor is turning
Packaging
Gusto® High-Speed Mini-Centrifuge
12-Place 1.5/2.0 mL Tube Rotor
32-Place 0.2 mL Tube Rotor (singles, or 4 x 8 Strip)
12 Tube Adapters 0.2 mL
12 Tube Adapters 0.5 mL
Low Voltage, Double Insulated, power adapter 110–240V 50/60 Hz, with 4 interchangeable cord types
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| feature to hold 12 x 1.5/2.0 mL tubes, to hold 32 x 0.2 mL tubes (singles, or 4 x 8 Strip), to hold 16 x 0.2 mL tubes (single or 2x8 strip), to hold 6 x 1.5/2 mL tubes | feature to hold 12 x 1.5/2 mL tubes | feature to hold 0.2 mL tubes (4 x 8 Strip) | feature to hold 16 x 0.2 mL tubes (single or 2x8 strip), to hold 6 x 1.5/2 mL tubes |
| manufacturer/tradename Heathrow Scientific HS10050 | manufacturer/tradename Heathrow Scientific HS100503 | manufacturer/tradename Heathrow Scientific HS100504 | manufacturer/tradename Heathrow Scientific 120610 |
| parameter 12,500 rpm speed (max.), 6,000 rpm max. RCF, 2000 × g max. RCF (max.), 9,783 × g max. RCF | parameter 9,800 × g max. RCF | parameter - | parameter 2000 × g max. RCF (max.), 6,000 rpm speed (max.) |
| material blue | material - | material - | material green |
| packaging pkg of 1 ea | packaging pkg of 1 ea | packaging pkg of 1 ea | packaging pkg of 1 ea |
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.



