Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|---|---|
1 ea | Check Cart for Availability | CLP 78,500 |
About This Item
UNSPSC Code:
41105305
NACRES:
NB.51
CLP 78,500
Check Cart for Availability
Product Name
Combs for standard vertical gels, 16.5 cm wide, size 1.5 mm × 20 wells
material
PTFE
Quality Segment
size
1.5 mm × 20 wells
General description
Machined match spacer thickness precisely.
1 of 1
This Item | |
|---|---|
| material PTFE | material PTFE |
| Quality Level 100 | Quality Level - |
| size 1.5 mm × 20 wells | size 1.0 mm × 30 wells |
Still not finding the right product?
Explore all of our products under Combs for standard vertical gels, 16.5 cm wide
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.

