Yes, this product is compatible with the CTC PAL autosampler.
28634-U
Hamilton® 1710N syringe
1710N Slim Line, volume 100 μL, needle size 22s ga, needle L 51 mm (2 in.)
About This Item
Recommended Products
material
blunt tip stainless steel (point style 3)
needle size
22s ga
description
gastight
feature
point style blunt tip
packaging
pkg of 1 ea
manufacturer/tradename
Hamilton 203077
needle L
51 mm (2 in.)
volume
100 μL
compatibility
for use with CTC HTS PAL Instruments (HPLC Sampling)
Looking for similar products? Visit Product Comparison Guide
Related Categories
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
Is this product compatible with the CTC pal autosampler?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service