Skip to Content
Merck
All Photos(1)

Key Documents

20736

Hamilton® syringe, 700 series, fixed needle

705N, volume 50 μL, needle size 22s ga (bevel tip), needle L 51 mm (2 in.)

Synonym(s):

Hamilton® Syringe 705N 50UL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
eCl@ss:
32070500

material

stainless steel needle (point style 2)

needle size

22s ga (bevel tip)

feature

needle type N (cemented needle)
point style 2

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 80500

needle L

51 mm (2 in.)

volume

50 μL

Looking for similar products? Visit Product Comparison Guide

General description

Hamilton® syringe is available in gas-tight type that minimizes the gas exchange in analysis. It gives accurate volume delivery. The plunger is mostly unsurpassed.

Legal Information

Hamilton is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Don P. Wolf
In Vitro Fertilization and Embryo Transfer: A Manual of Basic Techniques, 192 -192 (2012)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service