11699113001
Roche
MgCl2 Stock Solution
pH 8.25-8.45 (25 °C), suitable for PCR, solution, pkg of 3 × 1 mL
Synonym(s):
magnesium chloride solution
About This Item
form
solution
Quality Level
packaging
pkg of 3 × 1 mL
manufacturer/tradename
Roche
concentration
25 mM
technique(s)
PCR: suitable
pH
8.25-8.45 (25 °C)
storage temp.
−20°C
Related Categories
General description
Application
Biochem/physiol Actions
Physical form
Other Notes
Storage Class Code
12 - Non Combustible Liquids
WGK
nwg
Flash Point(F)
does not flash
Flash Point(C)
does not flash
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service