XF2004758
Stainless Steel Support Frit
Accessories for filter holders for sample preparation.
Synonym(s):
Stainless Steel Frit
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NB.24
Recommended Products
material
stainless steel screen
Quality Level
technique(s)
vacuum filtration: suitable
application(s)
filtration
shipped in
ambient
Related Categories
General description
The analytical stainless steel filter holders are designed for the vacuum filtration of samples for bacteriological or particulate contamination analysis.
Features & Benefits:
•Available in three diameters with four available funnel sizes to accommodate samples up to 250 mL
•Holder with 250 mL funnel is equipped with a funnel lid, which can be vented using accessory filter unit
•Can be autoclaved or flame-sterilized
Applications:
Bacteriological or Particulate Contamination Analysis
Analytical Filter Holders
XF2004710 100 mL Filter Holder, 47 mm, stainless steel
XF2004725 250 mL Filter Holder, 47 mm, stainless steel
XX1002540 50 mL Filter Holder, 25 mm, stainless steel
Replacement Parts for XX1002540:
XX1002503 Spring Clamp, 25 mm, aluminum
XX1002535 Gaskets, PTFE coated
XX1002542 Base Assembly for 25 mm filter holder
XX2004718 No. 8 stopper, 9.5 mm (3/8 in.) hole, silicone
XX5002501 Support Screen, 25 mm, stainless steel
Replacement Parts for XF2004710 and XF2004725:
XF2004755 Stainless Steel Funnel, 100 mL
XF2004756 Stainless Steel Funnel, 250 mL
XF2004758 Stainless Steel Support Frit
XX1004703 Spring clamp, 47 mm, aluminum
XX1004708 No. 8 perforated stopper, silicone
Accessories
SLFG02550 Millex Syringe Filter, Fluoropore® PTFE, Hydrophobic, Non-sterile, 25 mm
XX1004705 Vacuum filtering flask, 1 L
XX1004744 Vaccum filtering flask, 4 L
XX7100004 Tubing, 3/16 in. ID x 140 cm, silicone
Features & Benefits:
•Available in three diameters with four available funnel sizes to accommodate samples up to 250 mL
•Holder with 250 mL funnel is equipped with a funnel lid, which can be vented using accessory filter unit
•Can be autoclaved or flame-sterilized
Applications:
Bacteriological or Particulate Contamination Analysis
Analytical Filter Holders
XF2004710 100 mL Filter Holder, 47 mm, stainless steel
XF2004725 250 mL Filter Holder, 47 mm, stainless steel
XX1002540 50 mL Filter Holder, 25 mm, stainless steel
Replacement Parts for XX1002540:
XX1002503 Spring Clamp, 25 mm, aluminum
XX1002535 Gaskets, PTFE coated
XX1002542 Base Assembly for 25 mm filter holder
XX2004718 No. 8 stopper, 9.5 mm (3/8 in.) hole, silicone
XX5002501 Support Screen, 25 mm, stainless steel
Replacement Parts for XF2004710 and XF2004725:
XF2004755 Stainless Steel Funnel, 100 mL
XF2004756 Stainless Steel Funnel, 250 mL
XF2004758 Stainless Steel Support Frit
XX1004703 Spring clamp, 47 mm, aluminum
XX1004708 No. 8 perforated stopper, silicone
Accessories
SLFG02550 Millex Syringe Filter, Fluoropore® PTFE, Hydrophobic, Non-sterile, 25 mm
XX1004705 Vacuum filtering flask, 1 L
XX1004744 Vaccum filtering flask, 4 L
XX7100004 Tubing, 3/16 in. ID x 140 cm, silicone
Application
Accessories for filter holders for sample preparation.
Legal Information
Fluoropore is a registered trademark of Merck KGaA, Darmstadt, Germany
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Articles
An overview of microplastics, testing regulations, and filter selection for microplastic sample collection, preparation, and analysis.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service