SLSV0R25LS
Millex™ PVDF syringe filter
pore size 5.0 μm, diam. 25 mm, sterile, hydrophilic
Synonym(s):
Millex™-SV Filter Unit, low-binding syringe filter, particulate filter
About This Item
Recommended Products
material
PVC housing
PVDF membrane
Quality Level
sterility
ethylene oxide treated
sterile
product line
Millex™
shelf life
3 yr
feature
hydrophilic
packaging
pack of 50 ea
manufacturer/tradename
Millex™
technique(s)
low protein-binding filtration: suitable
sterile filtration: suitable
diam.
25 mm
filtration area
4 cm2
housing size
29 mm
inlet to outlet H
25 mm
volume
100 mL
matrix
Durapore®
pore size
5.0 μm
input
tissue culture medium
particle-laden solution(s)
aqueous solution(s)
bubble point
≥3 psi, water
fitting
female Luer-Lok® inlet
male Luer outlet slip
General description
Specificity
Membrane: Hydrophilic Durapore® polyvinylidene fluoride (PVDF), type SV
Pore size: 5.0 µm
Housing: Polyvinyl chloride (PVC)
Dimensions
Inlet to outlet: 25 mm (0.98 in.)
Diameter: 29 mm (1.14 in.)
Filtration: area 4 cm² (0.62 in2)
Temperature limit: 45 °C (113 °F)
Pressure limit at 21 °C: 5.2 bar (75 psi) inlet and differential
Filtration volume: 1–100 mL
Hold-up volume: ≤ 0.1 mL after air purge
Sterilization method: Ethylene oxide gas
Connections: Female Luer-Lok® inlet, male Luer-slip outlet
Flow rate at 2.1 bar (30 psi), 21 °C: ≥ 600 mL/min
Bubble point (water): ≥ 3 psi
Color: clear inlet, clear outlet
Application
Features and Benefits
- Single use only
- Low protein binding
- Non-pyrogenic and non-toxic
Legal Information
Not finding the right product?
Try our Product Selector Tool.
related product
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service