SLLHH13
Millex™ hydrophilic PTFE syringe filter
pore size 0.45 μm, diam. 13 mm, non-sterile
Synonym(s):
0.45 μm PTFE syringe filter, Millex-LH syringe filter, disposable syringe filter, syringe filter
About This Item
Recommended Products
material
PTFE membrane
high-density polyethylene housing
sterility
non-sterile
product line
Millex™
feature
holdup volume< 25 μL (after air purge)
hydrophilic
manufacturer/tradename
Millex™
parameter
45 °C max. temp.
6.9 bar max. inlet pressure (100 psi)
technique(s)
analytical sample preparation: suitable
H
21.1 mm
diam.
13 mm
filtration area
0.65 cm2
volume
10 mL
pore size
0.45 μm pore size
input
sample type aqueous solution(s)
sample type organic solution(s)
fitting
female Luer-Lok® inlet
male Luer outlet slip
shipped in
ambient
General description
SLCRX13NK replaces SLLHH13NK
Specifications
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Articles
Improve your mass spectra with strategies to optimize sample preparation in protein and small molecule mass spectrometry.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service