Skip to Content
Merck
All Photos(1)

Key Documents

SLGS025

Millipore

Millex MCE syringe filter

0.22 μm pore size syringe filter, 25 mm, hydrophilic MCE membrane, pore size 0.22 μm

Synonym(s):

disposable syringe filter, mixed cellulose esters syringe filter, syringe filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
eCl@ss:
32031690
NACRES:
NB.24
Pricing and availability is not currently available.

material

PVC housing
mixed cellulose esters (MCE) membrane

Quality Level

sterility

non-sterile

product line

Millex

feature

holdup volume≤ 0.1 mL after air purge
hydrophilic

manufacturer/tradename

Millex

parameter

45 °C max. temp.
5.2 bar max. inlet pressure (75 psi)

technique(s)

analytical sample preparation: suitable

H

25 mm

diam.

25 mm

filtration area

4 cm2

volume

100 mL

pore size

0.22 μm

input

sample type aqueous solution(s)

fitting

female Luer-Lok® inlet
male Luer outlet for slip

Legal Information

Luer-Lok is a registered trademark of Becton-Dickinson & Co.
Millex is a trademark of Merck KGaA, Darmstadt, Germany

Not finding the right product?  

Try our Product Selector Tool.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service