SAU0001L20EP10
Mobius® Silver 2D Assembly End Ported Bag
1L Standard PureFlex™
Synonym(s):
Mobius®, Silver, 1 L Standard PureFlex™ End Ported Bag
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
23151806
eCl@ss:
32031690
Recommended Products
material
PureFlex™ film (with hanger)
Quality Level
product line
EMPROVE® Single Use
Mobius®
parameter
1 L sample volume
L
30.8 cm (12.1 in.)
W
15.0 cm (5.9 in.)
fitting
female Luer outlet fitting (with cap)
Related Categories
Components
Platinum-cured Silicone, 3 mm ID x 6 mm OD, 18 in. long with NovaSeal technology
C-Flex 374 tubing, 1/8 in. ID x 1/4 in. OD, 18 in. long
Pinch clamp
C-Flex 374 tubing, 1/8 in. ID x 1/4 in. OD, 18 in. long
Pinch clamp
Legal Information
Emprove is a registered trademark of Merck KGaA, Darmstadt, Germany
MOBIUS is a registered trademark of Merck KGaA, Darmstadt, Germany
PUREFLEX is a trademark of Merck KGaA, Darmstadt, Germany
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service