Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
About This Item
NACRES:
NA.74
UNSPSC Code:
41106213
eCl@ss:
32160703
Manufacturer/tradename:
NutriSelect® Plus
Form:
solid
Suitability:
bacteria, molds, yeasts
Application(s):
food and beverages, microbiology, sterility testing
Quality Segment
product line
NutriSelect® Plus
form
solid
packaging
pack of 5 kg
manufacturer/tradename
NutriSelect® Plus
input
sample type beverage(s)
application(s)
food and beverages, microbiology, sterility testing
storage temp.
15-25°C
suitability
bacteria, molds, yeasts
General description
Linden Grain Medium Halal (Base) is a powdered dehydrated culture media with high nutrient content. It is used for microbiological validation of aseptic filling lines across the beverage industry because it creates optimum growth conditions for fungi and bacteria at various pH levels. The pH of the medium can be adjusted to the filling line criteria. At a pH of 4.3, fungi and bacteria which are adapted to grow under high acid conditions show visible growth within 7 days of incubation at 28°C. Bacteria that grow best at neutral to slightly alkaline pH, like Bacillus subtilis, show no growth/very limited growth at pH 4.3. Any growth within the medium (turbidity), on the surface of the medium, or the inner wall or bottom of the tubes and bottles indicates the presence of spoilage organisms. Experiments have shown that the medium could also be used after freezing and thawing, thus making this medium suitable for ice crusher installations. This medium is halal-certified.
Application
Linden Grain Medium Halal (Base) is suitable for the detection of yeasts, molds, and bacteria in beverages. It is designed for media fill simulations of beverage bottling and ice crusher installations.
Legal Information
GRANUCULT is a registered trademark of Merck KGaA, Darmstadt, Germany
NutriSelect is a registered trademark of Merck KGaA, Darmstadt, Germany
Disclaimer
We offer two media types: the superior granulated GranuCult® and the cost-efficient powdered NutriSelect® culture media, depending on your needs. The designations basic, plus, or prime are added to indicate the quality control level, from basic quality control to standard QC plus to prime for full regulatory compliance.
Storage Class
11 - Combustible Solids
WGK
WGK 1
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.