Skip to Content
Merck
All Photos(2)

Key Documents

Z742164

Sigma-Aldrich

Aldrich® Corrosive Lecture-Bottle Gas Regulator

DIN 1 connection

Synonym(s):

Aldrich® corrosive lecture-bottle gas regulator

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.51

description

for sale in EU only

Looking for similar products? Visit Product Comparison Guide

General description

  • Single-stage
  • Max. inlet pressure: 300 bar
  • 316L Stainless Steel body and diaphragm
  • Encapsulated Seat Design with a 10 Micron SS sintered filter
  • Valve Seat: PCTFE
  • Inlet: DIN 1
  • Outlet: Control Valve 1/4"NPT Male Stainless Steel
  • Captured Bonnet Vent
  • Front and Rear Panel Mounting capabilities
  • Cv=0.094
  • Temperature Range: -20C to +60C
  • Weight: 1.1 kg

Designed for primary regulation of high or low cylinder pressure, (corrosive, toxic), or high purity (up to grade 6.0) gases to a stable outlet pressure. Covers a variety of applications including gas and liquid chromatography, high purity carrier gases, calibration gases, high purity chamber pressurization and many more.

Other Notes

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service