Z511447
Lab spoons
stainless steel, L 9 in.
Synonym(s):
dispensing tool
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122403
NACRES:
NB.35
Recommended Products
material
stainless steel
packaging
case of 6 ea
L
9 in.
spoon end size
1 1/4 in. × 9/16 in.
Looking for similar products? Visit Product Comparison Guide
General description
One spoon end, and one blade (5/16 × 2in.)
Physical properties
The grade of the stainless steel used is 320.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service