Skip to Content
Merck
All Photos(1)

Documents

Z509450

Support stand with rod

Standard, base size 5 in. × 8 in.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.35

base size

5 in. × 8 in.

rod diam. × L

3/8 in. × 20 in.

Looking for similar products? Visit Product Comparison Guide

General description

Base is steel with black enamel finish. Removable rod is zinc-plated steel. Heavy-duty styles have an added steel plate on the back for extra weight.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service