Skip to Content
Merck
All Photos(1)

Documents

Z418226

Sigma-Aldrich

Aldrich® System 45 Squibb separatory funnel

capacity 250 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121809
NACRES:
NB.24

cap size

45 mm

capacity

250 mL

valve size

4 mm

Looking for similar products? Visit Product Comparison Guide

General description

Improved Squibb type separatory funnel provides an unbreakable, all PTFE valve and drip-tip and has a screw-thread closure at the top. Supplied complete with PTFE valve assembly and screw cap with PTFE-faced silicone liner.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
System 45 is a trademark of John Babashak

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service