Skip to Content
Merck
All Photos(1)

Key Documents

Z273988

Sigma-Aldrich

FRIO-Temp® bottle thermometer

incubator, temperature 20-50 °C

Synonym(s):

incubator temperature measurement, incubator thermometer

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41112303
NACRES:
NB.79

usage

incubator

feature

subdivision 0.5 °C

packaging

pack of 1 ea

manufacturer/tradename

HB Instruments B61004-0500

temperature measuring range

20-50 °C

L

115 mm

Looking for similar products? Visit Product Comparison Guide

General description

NIST traceable Enviro-Safe thermometer with PTFE-coating in an unbreakable plastic bottle, containing clear, Enviro-Safe liquid. The enclosed thermometer accurately records temperature when equipment door is open. Bottles have both Velcro and magnetic attachments for easy installation.

Application

FRIO-Temp® bottle thermometer has been used to record the sample temperature in the incubator

Features and Benefits

FRIO-Temp® bottle thermometer have the following benefits:
  • The thermometer reads accurate temperature without sample contamination as the filled bottle (included) mimics the sample.
  • For best results insert the thermometer into the bottle and place it near the sample.
  • The thermometer consists of organic liquid or Enviro-Safe® liquid.
  • The thermometer has lead free glass and permanently fused markings.

Legal Information

Enviro-Safe is a registered trademark of H-B Instrument Co.
FRIO-Temp is a registered trademark of SP Scienceware, a division of SP

related product

Product No.
Description
Pricing

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service