Skip to Content
Merck
All Photos(1)

Key Documents

SYNV325045

Synthware vacuum trap with #15 o-ring joint

body O.D. 50 mm, body L 250 mm

Synonym(s):

Synthware V325045

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
CLP 153,000

CLP 153,000


Check Cart for Availability


Select a Size

Change View
1 EA
CLP 153,000

About This Item

UNSPSC Code:
40161501
NACRES:
NB.51

CLP 153,000


Check Cart for Availability

manufacturer/tradename

V325045

body L

250 mm

body O.D.

50 mm

General description

Synthware vacuum trap is designed to be used with manifolds with #15 O-Ring joint and it is supplied with two Viton® O-rings. Taper joint is 45/50.

Legal Information

Synthware is a trademark of Kemtech America Inc.
Viton is a registered trademark of E. I. du Pont de Nemours and Company

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service