GF57788454
Alumina
tube, outside diameter 3.0 mm, length 100 mm, wall thickness 0.7 mm
Synonym(s):
AL607060
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
11181511
NACRES:
NA.23
Recommended Products
form
tubes
manufacturer/tradename
Goodfellow 577-884-54
L
100 mm
O.D.
3.0 mm
wall thickness
0.7 mm
Looking for similar products? Visit Product Comparison Guide
General description
For updated SDS information please visit www.goodfellow.com
Legal Information
Product of Goodfellow
Storage Class Code
13 - Non Combustible Solids
WGK
nwg
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service