DWK213916376
Duran® Measuring Cylinders
hexagonal glass cylinder (base), graduated: no, cylinder capacity 2000 mL, WITHOUT STAMPING IN FOOT
Synonym(s):
213916376
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.43
Recommended Products
material
hexagonal glass cylinder (base)
feature
graduated: no
packaging
pkg of 1 ea
manufacturer/tradename
DURAN® 213916376
cylinder capacity
2000 mL
Looking for similar products? Visit Product Comparison Guide
Application
Measuring liquid amounts, Diluting solutions, Mixing several components, Volumetric measurement, To ensure a long service life for your volumetric glassware and to exclude possible volume changes, these glass products should not be heated above + 250 °C in drying cabinets or sterilisers., Boro 3.3
Features and Benefits
Calibration is based on the poured in volume (“In”) at a + 20 °C reference temperature; Large hexagonal base equipped with three knobs which increase its stability and prevent the cylinder from rolling; A uniform wall thickness over the entire measuring range prevents wedge errors; Fired-on, Easy-to-read scale with graduation marks to estimate the content; The volume content tolerances conform to accuracy Class B
Legal Information
DURAN is a registered trademark of DWK Life Sciences
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service