928585
Various Height Reaction Chamber Chip
Fluidic 1099 COC
Synonym(s):
Cyclic olefin copolymer, Microfluidic chip
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
42142600
NACRES:
NA.25
Recommended Products
description
Microfludic chip x1
Looking for similar products? Visit Product Comparison Guide
Application
The Various Height Reaction Chamber Chip, Fluidic 1099 COC microfluidic chip has several rhombic chambers with the same dimensions, besides their chamber depth. This chip helps customers in deciding the right volume for their application or the correct thickness for optical readout.
Features and Benefits
- Reaction chambers of various heights ranging from 50 µm to 150 µm
- The chip helps users determine the correct chamber dimensions for their specific application
- Mini Luer Interface
- Material: Cyclic olefin copolymer (COC)
- 16 reaction chambers of various heights:
- Chamber A and B: 50 µm
- Chamber C and D: 60 µm
- Chamber E and F: 70 µm
- Chamber G and H: 80 µm
- Chamber I and J: 90 µm
- Chamber K and L: 100 µm
- Chamber M and N: 120 µm
- Chamber O and P: 150 µm
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service