Skip to Content
Merck
All Photos(1)

Key Documents

G005350

HPLC Analysis of Pseudoephedrine Enantiomers on Astec® CHIROBIOTIC® TAG

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: CHIROBIOTIC TAG, 25 cm x 4.6 mm I.D., 5 μm particles (14024AST)
mobile phase: [A] methanol; [B] acetic acid; [C] triethylamine;(99.8:0.1:0.1, A:B:C)
flow rate: 1 mL/min
detector: UV, 254 nm
injection: 10 μL
sample: 200 μg/mL in methanol
column temp.: 25 °C

suitability

application for HPLC

application(s)

pharmaceutical (small molecule)

Legal Information

Astec is a registered trademark of Merck KGaA, Darmstadt, Germany
CHIROBIOTIC is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service