822828
TSKgel® Protein C4-300 (3 µm) HPLC Columns
L x I.D. 10 cm × 4.6 mm, C4 (butyl) phase,
About This Item
Recommended Products
Product Name
TSKgel® Protein C4-300 HPLC Column, phase C4 (butyl), L × I.D. 10 cm × 4.6 mm, 3 μm particle size
material
stainless steel
Agency
suitable for USP L26
product line
TSKgel®
manufacturer/tradename
Tosoh 22828
extent of labeling
3% Carbon, endcapped with trimethylsilane
parameter
no limitation salt concentration
0-100% organic solvent
1 mL/min standard flow rate
10-50 °C temperature
175 bar max. pressure
technique(s)
HPLC: suitable
L × I.D.
10 cm × 4.6 mm
surface area
100 m2/g
matrix
spherical silica
matrix active group
C4 (butyl) phase,
particle size
3 μm
operating pH
1.5-7.5
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
General description
Physical form
Legal Information
accessory
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service