817345
TSKgel® Octyl-80Ts (5 µm) HPLC Columns
L x I.D. 25 cm × 4.6 mm, C8 (octyl) phase
Synonym(s):
TSKgel® Reversed Phase HPLC Column
About This Item
Product Name
TSKgel® Octyl-80Ts HPLC Column, L × I.D. 25 cm × 4.6 mm, 5 μm particle size
material
stainless steel hardware
Agency
suitable for USP L7
product line
TSKgel®
manufacturer/tradename
Tosoh 17345
extent of labeling
11% Carbon, monolayer, endcapped
parameter
0-100% organic solvent
1.2 mL/min flow rate
10-50 °C temperature
300 bar max. pressure
technique(s)
HPLC: suitable
L × I.D.
25 cm × 4.6 mm
surface area
425 m2/g
matrix
silica particle platform
particle size
5 μm
pore size
80 Å
operating pH
2.0-7.5
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
General description
Physical form
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service