Skip to Content
Merck
All Photos(1)

Documents

27356

Supelco

Septa, white PTFE/silicone

diam. × thickness 11 mm × 0.075 in., for use with 4 mL vial, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121821

material

PTFE/silicone
white silicone body

packaging

pkg of 100 ea

parameter

250 °C temp. limit

O.D.

11 mm

diam. × thickness

11 mm × 0.075 in.

compatibility

for use with 4 mL vial
for use with Screw Top, 13-425

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service