Skip to Content
Merck
All Photos(1)

Documents

23229

Supelco

Amber storage bottles

volume 60 mL, O.D. × H 38 mm × 95 mm, thread for 20-400, PTFE/silicone septum, black phenolic hole cap, pkg of 12 ea

Synonym(s):

SCREW-CAP AMBER SEPTUM BOTTLE 60ML PK12

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

PTFE septum face
PTFE/silicone septum
amber glass bottle
black phenolic hole cap

feature

closure type screw top bottle
pre-assembled

packaging

pkg of 12 ea

O.D. × H

38 mm × 95 mm

volume

60 mL

fitting

thread for 20-400

Looking for similar products? Visit Product Comparison Guide

General description

Storage bottles are generally used to store stock solutions and other chemicals. Amber bottles are used to avoid oxidative changes in photosensitive chemicals.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Canola and Rapeseed: Production, Chemistry, Nutrition and Processing Technology
Shahidi, Fereidoon
Springer Science & Business Media, 06-Dec, 104-104 (2012)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service