Z322741
BRAND® beaker, PTFE, low form
capacity 2,000 mL
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121803
NACRES:
NB.43
Recommended Products
material
PTFE
feature
graduations: no
manufacturer/tradename
BRAND 90364
H × diam.
210 mm × 120 mm
capacity
2,000 mL
Looking for similar products? Visit Product Comparison Guide
General description
Excellent thermal and chemical resistance. With reinforced rim and spout, without graduations.
Other Notes
Browse all plastic beakers
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service