MTCR1060
MTC™ Bio Freezer Rack
holds 30 x 15 mL and 20 x 50 mL tubes, assorted colors, pack of 5 ea
Synonym(s):
cryo tube rack, cryogenic storage, stacking western blot box
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122806
NACRES:
NB.12
Recommended Products
material
assorted colors
polypropylene
feature
holds 30 x 15 mL and 20 x 50 mL tubes
packaging
pack of 5 ea
manufacturer/tradename
MTC™ Bio R1060
L × W × H
130 mm × 130 mm × 45 mm
General description
Rack, freezer, PP, 81x2ml, (130x130x45mm) Rainbow Pak, 5/pk
Suitable for refrigerator and freezer storage as low as -80˚C, these boxes have translucent lids and numbered cavities. Standard 9×9 format with a friction-fit lid.
Features and Benefits
- Polypropylene, withstand -80°C
- Compact and space efficient
- Autoclavable
- Withstand -80°C
- Compact and space efficient
- Autoclavable
Legal Information
MTC is a trademark of MTC Bio
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service