Skip to Content
Merck
All Photos(1)

Key Documents

MTCC4015

MTC Bio SureStrain Reducing Adaptor

for use with 15mL, 17x100mm, 12x75mm and 5mL conical for use with 15mL, 17x100mm, 12x75mm and 5mL conical tubes

Synonym(s):

cell sieve adaptor, cell strainer adaptor

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104932
NACRES:
NB.15

packaging

pack of 25 ea

manufacturer/tradename

MTC Bio C4015

General description

Reducing Adapter for 15mL/5mL tubes, 25/pk

Features and Benefits

  • Advanced design – faster flow through
  • Compatible with 6-well plates
  • Interlocking and stackable
  • Sterile; RNase, DNase, pyrogen and cytotoxin free
  • Four 1.5mm feet for straining into flat plates and dishes
  • Designed for use with 50mL tubes

Adapter for 15mL tubes included*

Legal Information

MTC is a trademark of MTC Bio
SureStrain is a trademark of MTC Bio

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service