HS2860E
TrueNorth® Cardboard Cryovial Box Cell Divider
Holds 100 x 1.5-2.0 mL tubes, pk of 12
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41123304
NACRES:
NB.22
Recommended Products
material
cardboard
feature
Holds 100 x 1.5-2.0 mL tubes
packaging
pk of 12
manufacturer/tradename
Heathrow Scientific HS2860E
technique(s)
cryopreservation: suitable
well diam.
11.5 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
Application
TrueNorth® Cardboard Cryovial Box Cell Divider may be suitable for the storage of small samples and tubes.
Features and Benefits
- for storage of small samples and tubes
- store in LN2 or in mechanical freezers
- colors allow for easy identification and sorting purposes
- bottom vent holes to allow quicker circulation and removal of cold air, vapor, or LN
- all box footprints are 13.3 x 13.3 cm, select from two different heights
- Store in mechanical freezers or vapor phase LN2, -196ºC.
- Colors facilitate identifying and sorting purposes with ease.
- Bottom vent holes aid in faster circulation and elimination of cold air, vapor, or LN2
- All box footprints are 13.3 * 13.3 cm, select from two different heights
- Use tubes capable of being stored at the required temperature of the user.
- Not recommended for autoclaving.
Legal Information
TrueNorth is a registered trademark of Heathrow Scientific LLC
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service