CFUF01204
Milli-Q® UF Ultrapure Cartridge Kit
An all-in-one consumable to remove trace organics, inorganic ions and bacteria
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41104212
eCl@ss:
33050190
NACRES:
JA.14
Recommended Products
Quality Level
packaging
pkg of 1 kit
manufacturer/tradename
Milli-Q®
pore size
0.22 μm pore size
shipped in
ambient
Related Categories
General description
Milli-Q® UF Cartridge Kit is used with Milli-Q® UF Bowl-style water purification systems.
Features and Benefits
Includes one Super-C cartridge to eliminate dissolved organics, two nuclear-grade ion exchange cartridges to remove trace inorganic ions to 18 MΩ.cm resistivity, and one 0.22 μm Millipak® filter unit to remove bacteria.
Other Notes
Directions For Use:
- Organism Retention: Microorganisms
- Mode of Action: Filtering
- Application: General laboratory analysis
- Intended Use: Water purification
- Instructions for Use: This item provides water filtered through 0.22 μm sterilizing-grade membranes. Refer to the system equipment user guide section "Using the System" (available on USB key in the system box).
- Storage Statement: Store in a dry location
- Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.
Legal Information
MILLIPAK is a registered trademark of Merck KGaA, Darmstadt, Germany
Milli-Q is a registered trademark of Merck KGaA, Darmstadt, Germany
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service