Skip to Content
Merck
All Photos(1)

Key Documents

965535

Supelco

Polypropylene adapter for EXTRAN canisters

compatible with 10L and 25L canisters

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122409
NACRES:
NB.51

Product Name

Adapter composed of PP, for use with 10 and 25 L EXTRAN® canister

compatibility

for use with 10 and 25 L EXTRAN® canister

shipped in

ambient

storage temp.

room temp

Related Categories

General description

for 10 l and 25 l EXTRAN canister

Legal Information

EXTRAN is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service