Z769320
Branson CPXH series ultrasonic bath with heating and degassing
bath volume 9.2 L, AC/DC input 230 V AC, UK plug (3-pin)
Synonym(s):
degassing ultrasonic bath sonicator, heated ultrasonic cleaning bath
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103706
NACRES:
NB.74
feature
model CPX5800H-E
packaging
pack of 1 ea
manufacturer/tradename
Branson CPX-952-538R
bath size
290 mm (11.5 in.) × 240 mm (9.5 in.) × 150 mm (6 in.)
bath volume
9.2 L
Looking for similar products? Visit Product Comparison Guide
General description
The Bransonic® CPXH digital bath is the most technologically advanced ultrasonic bath available. It features the benefits of heated cleaning with the ability to set temperatures from 20°C/68°F - 69°C/156.2°F. Plus, you get complete digital control with programmable capabilities and self-adaptive technology for consistent, worry-free operation - every time.
All Bransonic® baths can also be used for cell separation, sample preparation and degassing of liquids.
Note: Parts should not be allowed to rest on tank bottom, see accessories for options.
All Bransonic® baths can also be used for cell separation, sample preparation and degassing of liquids.
Note: Parts should not be allowed to rest on tank bottom, see accessories for options.
Features and Benefits
- Degassing - can be set up to 99 minutes; extended degas time periods allow for "beyond cleaning" applications such as sample preparation, which includes degassing liquids, mixing and homogenization, dissolving solids,cell lysing, and dispersion of particles.
- Timer - can be set to 99 minutes or run continuously
- Heated Cleaning - up to 69°C/156.2°F
- Self-Adaptive Technology
- Fully Programmable - once the process (e.g. degas temperature set point, ultrasonic time periods) is entered into the controller and the program started, the unit can run without user involvement
- High/low Power Control - 100% power to the tank for normal applications, 70% power for delicate applications
- Sleep Mode
- CSA compliant, CE compliant
- High-temp safety alarm
Legal Information
Bransonic is a registered trademark of Branson Ultrasonics Corp.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service