Skip to Content
Merck
All Photos(1)

Key Documents

Z308730

Quickfit® conical flasks

capacity 100 mL, joint: ST/NS 19/26

Synonym(s):

FE100/2

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

borosilicate glass
conical flask
flat bottom

Joint

joint: ST/NS19/26

sterility

non-sterile

feature

closure type Standard Taper Joint
without cap

packaging

case of 5

manufacturer/tradename

Quickfit FE100/2

availability

not available in USA and Canada

capacity

100 mL

Looking for similar products? Visit Product Comparison Guide

General description

With ground-glass socket for general use. Not suitable for vacuum use.

Features and Benefits

  • Complies to ISO 4797 and the dimensional requirements of ISO 1773
  • Manufactured from 3.3 expansion borosilicate glass complying with ISO 3585 (ASTM E-438 Type 1 Class A)
  • Fired-on, highly durable white markings
  • Note: The 5ml and 150ml capacity flasks are supplementary to the ISO standards

Legal Information

Quickfit is a registered trademark of SciLabware Limited

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service