Skip to Content
Merck
All Photos(2)

Documents

WHA1454070

Whatman® quantitative filter paper, hardened low-ash, Grade 54

circles, diam. 70 mm, pack of 100

Synonym(s):

Whatman filter, Z241938, filter paper, paper filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

material

circles
cotton filters (high-quality cotton linters)

packaging

pack of 100

manufacturer/tradename

Whatman 1454-070
Whatman Article No. 28418110 (US reference)

parameter

39 sec/100 mL speed (Herzberg)
7 psi wet burst

diam.

70 mm

thickness

185 μm

ash

≤0.015%

pore size

22 μm (Particle retention)

basis weight

92 g/m2

Looking for similar products? Visit Product Comparison Guide

General description

Whatman Grade 54 hardened low ash quantitative filter paper for Büchner funnel and Hirsch funnel filtration enables fast vacuum suction filtration for recrystallization applications. This hard, smooth, high wet-strength Grade 54 fast filter paper enables collection of coarse and gelatinous precipitates with minimal fiber shredding, even when wet. Whatman low ash hardened filter paper for quantitative analysis is available in three grades. All three are designed for use in gravity and vacuum suction filtration in Büchner and Hirsch funnels.

Features and Benefits

  • Higher nominal particle retention rating (22 µm) than comparable Buchner funnel filter papers
  • Fast filtration speed (Herzberg filtration speed 39 s)
  • High purity (0.015% ash maximum)
  • Acid-treated for high wet-strength and chemical resistance
  • Hardened to minimize fiber shedding

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service