WHA1005320
Whatman® qualitative filter paper, Grade 5
circles, diam. 320 mm, pack of 100
Synonym(s):
Whatman filter, Whatman paper, Z695262, paper filter
About This Item
Recommended Products
material
cellulose filters
circles
packaging
pack of 100
manufacturer/tradename
Whatman 1005-320
Whatman Article No. 28414046 (US reference)
parameter
0.40 psi wet burst
1420 sec/100 mL speed (Herzberg)
diam.
320 mm
thickness
200 μm
ash
≤0.06%
pore size
2.5 μm (Particle retention)
basis weight
100 g/m2
Looking for similar products? Visit Product Comparison Guide
General description
Grade 5: 2.5 μm, (slow filter paper)
The maximum degree of fine particle filtration in the qualitative range. Capable of retaining the fine precipitates encountered in chemical analysis. Slow flow rate. Excellent clarifying filter for cloudy suspensions and for water and soil analysis.
Features and Benefits
- These cellulose filters are used in qualitative analytical techniques to determine and identify materials.
- Prepleated qualitative filters are also available, which give improved flow rate and increased loading capacity compared to equivalent flat filters.
Other Notes
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service