SLW3295/28ASWC
Pyrex® Burettes, class AS works certified with PTFE key
100 mL
Synonym(s):
Pyrex, SciLabware 3295/28ASWC
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121808
NACRES:
NB.43
Recommended Products
material
PTFE key
feature
graduations 0.20 mL
manufacturer/tradename
3295/28ASWC
SciLabware
L
870 mm
capacity
100 mL
Looking for similar products? Visit Product Comparison Guide
General description
- Complies with ISO 385 and DIN 12700
- With automatic zero facility
- White enamel graduations
- 1.5mm bore PTFE key stopcock
- Burettes and accessories should be ordered separately
- Burettes manufactured from chemically resistant Pyrex borosilicate glass
Simple operation
- To fill burette apply a slight positive pressure to lower side-arm
- To set zero, release pressure to allow excess liquid to siphon back into the bottle
Features and Benefits
- Complies with ISO 385
- Manufactured from borosilicate glass 3.3
- Individual serial number and certificate provides complete traceability to National Standards
- Individually tested and supplied with certificate showing exact volume dispensed at 3 points on the scale
- Each burette has a +30s waiting time before final reading can be taken
- 1.5mm bore PTFE key which requires no lubrication
- White enamel graduations
- 3295/22ASWC is fitted with fluted funnel tops.
Legal Information
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service