SLW1025/18SC
Pyrex® Beakers, jacketed with PTFE screwthread
600 mL
Synonym(s):
Pyrex, SciLabware 1025/18SC
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121803
NACRES:
NB.43
Recommended Products
manufacturer/tradename
1025/18SC
SciLabware
H
170 mm , internal
I.D.
70 mm
O.D.
95 mm
capacity
600 mL
Looking for similar products? Visit Product Comparison Guide
General description
- Useful for maintaining samples at a constant temperature
- With integral jacket through which a temperature controlling medium can be circulated
- Manufactured from heat resistant Pyrex® borosilicate glass
- With PTFE screwthread connectors for simple and safe connection of 9mm bore tubing
Features and Benefits
- Manufactured from borosilicate glass 3.3
- With integral jacket through which a temperature controlling medium can be circulated
- With PTFE screwthread connectors for simple and safe connection of 9mm bore tubing
- PTFE screwthread connectors are available as spare parts
Legal Information
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service