DWK217416409
Duran® Round Bottom Flask
wide neck, WITH BEADED RIM, neck diam. 50 mm
Synonym(s):
217416409
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121804
NACRES:
NB.43
Recommended Products
material
round bottom
wide neck
packaging
pkg of 10 ea
manufacturer/tradename
DURAN® 217416409
capacity
2000 mL
neck diam.
50 mm
Looking for similar products? Visit Product Comparison Guide
Application
Uniform wall thickness distribution makes these flasks ideal for heating applications. Heating Size 2000, 3000, 5000 ml non-DIN EN ISO size., Boro 3.3
Features and Benefits
The geometry permits very uniform heating. Fired-on, The wide neck enables easy filling and cleaning;
Legal Information
DURAN is a registered trademark of DWK Life Sciences
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service