BR126963
BRAND® reservoir bottle
volume 1000 mL, without dosing head
Synonym(s):
Accessories, Bottles, Dispensers, tilt measure, Reservoir bottles
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.01
Recommended Products
material
clear borosilicate glass
colorless
narrow-mouth bottle
round bottle
description
NS 29/32 DIN 12 463
sterility
non-sterile
feature
cap: no
packaging
pack of 1 ea
manufacturer/tradename
BRAND 126963
capacity
1000 mL
volume
1000 mL
General description
The BRAND® Reservoir Bottle is crafted from high-quality soda-lime glass, offering excellent durability and chemical resistance for laboratory use. With a generous capacity of 1000 ml, this bottle is designed to accommodate a variety of liquids and solutions. It features a neck size of 29/32, making it compatible with a range of laboratory accessories and closures. This reservoir bottle is ideal for storing, mixing, and dispensing liquids, making it an essential tool for researchers and technicians in various scientific applications.
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service