Skip to Content
Merck
All Photos(6)

Key Documents

BAF369110025

SP Bel-Art® Sterileware Flat Bottom Sampling Scoop

white polystyrene, nominal capacity 25 mL (0.8 oz), sterile, pack of 100 ea (individually wrapped)

Synonym(s):

collection scoop

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.35

material

white polystyrene

sterility

sterile

packaging

pack of 100 ea (individually wrapped)

manufacturer/tradename

Bel-Art F36911-0025

bowl H × L × W

0.75 in. (20 mm) × 2.625 in. (67 mm) × 1.5 in. (38 mm)

handle L

2.75 in. (7 cm)

nominal capacity

25 mL (0.8 oz)

Looking for similar products? Visit Product Comparison Guide

General description

These sterile scoops are used by pharmaceutical, food, cosmetic and chemical companies for general production or laboratory work.

Features and Benefits

These sterile scoops are used by pharmaceutical, food, cosmetic and chemical companies for general production or laboratory work.

  • Handle bump acts as thumb rest to help keep the hand away from the scoop; reduces contamination risks
  • Flat bottom allows for use as a weigh boat
  • Approximate volumes can be measured by removing excess powder
  • Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
  • High impact polystyrene (HIPS) scoops heat sealed in individual polyethylene bags
  • Gamma irradiated sterile (SAL 10^-6)
  • Ready for one time use and disposal
  • Lot stamped for accurate tracing

Note: Sterilized products are not returnable.
These sampling scoops are designed for retrieving samples from a larger source. Capacity/volumes are estimated and are not meant for taking exact sample weights/volumes.

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP
Sterileware is a trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service