Skip to Content
Merck
All Photos(1)

Documents

SU860029

Supelco

Headspace vial, flat top, flat bottom

volume 10 mL, clear glass vial (flat top), flat bottom, O.D. × H × I.D. 22.5 mm × 46 mm × 12.5 mm, long neck

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

clear glass vial (flat top)

feature

closure type crimp top vial
flat bottom

packaging

pkg of 100 ea

O.D. × H × I.D.

22.5 mm × 46 mm × 12.5 mm

volume

10 mL

fitting

thread for 20 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service