Skip to Content
Merck
All Photos(1)

Key Documents

G006410

GC Analysis of 1,3-Dimethylamylamine (DMAA) Enantiomers (N-Pentafluoropropionyl Derivatives) on Astec® CHIRALDEX G-DM, 30 ºC Oven Temp.

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable

test parameters

column: Astec CHIRALDEX G-DM, 30 m x 0.25 mm I.D., 0.12 μm particles (77033AST)
oven: 30 °C (isothermal)
inj. temp.: 250 °C
detector: FID, 250 °C
carrier gas: helium, 1 mL/min, constant
injection: 1.0 μL 100:1 split

application(s)

clinical
food and beverages
forensics and toxicology
pharmaceutical (small molecule)

Analysis Note

1,3-Dimethylamylamine (DMAA) is a stimulant found in various health supplements. Although often labelled as "natural," derived from geranium plants, it is suspected of actually having synthetic origins. If synthetic, then the supplement would fall under FDA regulations. In this study, chiral GC was used to measure the enantiomeric and diastereomeric ratios of synthetic DMAA. Shown here are the two sets of enantiomers of DMAA separated by GC on Astec CHIRALDEX G-DM.

Other Notes

10 mg of DMAA standard and 10 mg of internal standard (2-aminopentane) were dissolved in 0.5 mL of dichloromethane. 0.5 mL PFPA was added to the vial and the vial was sealed with a silicone rubber insert. The solution was heated for 30 min at 50 °C. Then the solvent and residual PFPA were removed at room temperature under reduced pressure. The derivatized DMAA and internal standard were transferred to a 10 mL volumetric flask and diluted to 10 mL with heptane.

Legal Information

Astec is a registered trademark of Merck KGaA, Darmstadt, Germany
CHIRALDEX is a trademark of Sigma-Aldrich Co. LLC

Analyte

Description

    1,3-Dimethylamylamine, analytical standard

analytical column

mobile phase component

standard

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service